Skip Content
FUSE TIME DELAY 3AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY 3AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPS-RK3SP
  • Mfr. Model # LPS-RK3SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 3 A
  • Length 5"
  • Voltage Rating 600VAC/300VDC
  • Body Material Melamine
  • Body Style Cylindrical (Rejection)
  • Class RK1
  • Fuse Holder Code P
  • Series LPS-RK-SP
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould A6DR, Littelfuse LLSRK_ID
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 13/16"
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List