Skip Content
FUSE TIME DELAY 35AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY 35AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPN-RK35SP
  • Mfr. Model # LPN-RK35SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 35 A
  • Voltage Rating 250VAC/125VDC
  • Length 3"
  • Item Fuse
  • Body Style Cylindrical (Rejection)
  • Body Material Melamine
  • Series LPN-RK-SP
  • Class RK1
  • Fuse Holder Code K
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould A2DR, Littelfuse LLNRK_ID
  • Interrupt Rating 300kA at 250VAC, 100kA at 125VDC
  • Diameter 13/16"
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 300k A at 250 VAC, 100k A at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list