FUSE TIME DELAY 30AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY 30AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPN-RK30SP
  • Mfr. Model # LPN-RK30SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 30 A
  • Length 2"
  • Item Fuse
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Holder Code H
  • Class RK1
  • Series LPN-RK-SP
  • Functionally Equal To Ferraz/Gould A2DR, Littelfuse LLNRK_ID
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 9/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 250 VAC, 100 kA at 125 VDC
  • Fuse Voltage Rating 250 VAC/125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list