Skip Content
FUSE,TIME DELAY,3/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,3/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F226
  • Mfr. Model # 6F226
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 3/10 A
  • Length 5"
  • Voltage Rating 600VAC/300VDC
  • Item Fuse
  • Body Style Cylindrical
  • Body Material Fiberglass
  • Class RK5
  • Fuse Holder Code P
  • Speed Time Delay
  • Series FRS-R
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Diameter 13/16"
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List