Skip Content
FUSE,TIME DELAY,3/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,3/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C172
  • Mfr. Model # 6C172
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 3/10 A
  • Length 2"
  • Voltage Rating 250VAC/125VDC
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class RK5
  • Series FRN-R
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Speed Time Delay
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Fuse Holder Code H
  • Diameter 9/16"
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list