Skip Content
FUSE TIME DELAY 20AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY 20AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPS-RK20SP
  • Mfr. Model # LPS-RK20SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Fuse Amps 20 A
  • Item Fuse
  • Element Dual
  • Voltage Rating 600VAC/300VDC
  • Length 5"
  • Body Material Melamine
  • Fuse Holder Code P
  • Body Style Cylindrical (Rejection)
  • Speed Time Delay
  • Class RK1
  • Series LPS-RK-SP
  • Functionally Equal To Ferraz/Gould A6DR, Littelfuse LLSRK_ID
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Diameter 13/16"
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list