Skip Content
FUSE TIME DELAY 10AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY 10AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPS-RK10SP
  • Mfr. Model # LPS-RK10SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Fuse Amps 10 A
  • Element Dual
  • Item Fuse
  • Length 5"
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Holder Code P
  • Class RK1
  • Series LPS-RK-SP
  • Functionally Equal To Ferraz/Gould A6DR, Littelfuse LLSRK_ID
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Rejection / Nonrejection Rejection
  • Diameter 13/16"
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list