Skip Content
FUSE,TIME DELAY,1 1/8A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,1 1/8A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F207
  • Mfr. Model # 6F207
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Length 2"
  • Voltage Rating 250VAC/125VDC
  • Fuse Amps 1-1/8 A
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class RK5
  • Speed Time Delay
  • Fuse Holder Code H
  • Series FRN-R
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Diameter 9/16"
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List