Skip Content
FUSE TELECOM 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TELECOM 10A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMT10A
  • Mfr. Model # GMT10A
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 10 A
  • Length 61/64"
  • Body Material Plastic
  • Body Style Pin
  • Colour Code Red/White
  • Series GMT
  • Standards CE, UL Guide JFHR2
  • Functionally Equal To Ferraz/Gould GMS
  • Diameter 9/16"
  • Fuse Voltage Rating 125 VAC/60 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 300 A at 125 VAC, 450 A at 60 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list