Skip Content
FUSE T/D 480VAC/300VDC 60A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE T/D 480VAC/300VDC 60A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSC60
  • Mfr. Model # SC60
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 60 A
  • Length 2-1/4"
  • Item Fuse
  • Body Material Melamine
  • Body Style Cylindrical
  • Class G
  • Series SC
  • Fuse Holder Code AK
  • Functionally Equal To Ferraz/Gould AG1, Littlefuse SLC
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Diameter 7/16"
  • Fuse Interrupt Rating 100 kA at 480 VAC, 10 kA at 300 VDC
  • Fuse Voltage Rating 480 VAC/300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list