Skip Content
FUSE T/D 250VAC 1/4X1-1/4 10A 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE T/D 250VAC 1/4X1-1/4 10A 5PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMDA10R
  • Mfr. Model # MDA10R
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 10 A
  • Element Single
  • In Line Fuseholder G
  • Item Fuse
  • Length 1-1/4"
  • Voltage Rating 250VAC
  • Fuse Holder Code G
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Speed Time Delay
  • Interrupt Rating 200A at 250VAC
  • Series MDA
  • Diameter 1/4"
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 200 A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List