Skip Content
FUSE SMALL DIMENSION 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE SMALL DIMENSION 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA300MA
  • Mfr. Model # GMA300MA
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 300 mA
  • Element Single
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Series GMA
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Speed Fast Acting
  • Interrupt Rating 35A at 250VAC, 10KA at 125VAC
  • Diameter 5mm
  • Standards CE, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list