FUSE SMALL DIMENSION 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FUSE SMALL DIMENSION 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA3.15A
  • Mfr. Model # GMA3.15A
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 3.15 A
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Series GMA
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Standards CE, CSA Certification Class 1422-01
  • Diameter 5mm
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 125 VAC
  • Fuse Interrupt Rating 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list