Skip Content
FUSE SMALL DIMENSION 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE SMALL DIMENSION 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA200R
  • Mfr. Model # GMA200R
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • In Line Fuseholder E
  • Fuse Amps 200 mA
  • Voltage Rating 250VAC
  • Length 20mm
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Body Material Glass
  • Speed Fast Acting
  • Series GMA
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Interrupt Rating 35A at 250VAC, 10KA at 125VAC
  • Standards CE, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Diameter 5mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List