FUSE SEMICONDUCTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE SEMICONDUCTOR

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWH70B
  • Mfr. Model # FWH70B
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Fuse Amps 70 A
  • Element Single
  • Item Fuse
  • Length 3-5/8"
  • Body Material Ceramic
  • Body Style Bolt-On
  • Series FWH
  • Diameter 15/16"
  • Standards CE, UL Recognition, CSA Certified
  • Functionally Equal To Ferraz/Gould A50P, Littelfuse L50S
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 500 VAC, 50 kA at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list