Skip Content
FUSE,SEMICONDUCTOR,,FWH,30A,500V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,SEMICONDUCTOR,,FWH,30A,500V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F386
  • Mfr. Model # 6F386
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 30 A
  • Length 1-1/4"
  • Voltage Rating 500VAC/500VDC
  • Body Material Fiberglass
  • Fuse Holder Code V
  • Body Style Cylindrical (Non-Rejection)
  • Series FWH
  • Functionally Equal To Ferraz/Gould A50P, Littelfuse L50S
  • Interrupt Rating 20kA at Greater Than/= 20% pf
  • Standards CE, UL Recognized
  • Speed Fast Acting
  • Diameter 1/4"
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list