Skip Content
FUSE,SEMICONDUCTOR,BLADE,FWX,350A,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,SEMICONDUCTOR,BLADE,FWX,350A,2

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XF04
  • Mfr. Model # 4XF04
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Fuse Amps 350 A
  • Element Single
  • Length 3-27/32"
  • Item Fuse
  • Voltage Rating 250VAC/250VDC
  • Series FWX
  • Body Material Ceramic
  • Speed Fast Acting
  • Body Style Bolt-On
  • Functionally Equal To Ferraz/Gould A25X, Littelfuse L25S
  • Standards CE, UL Recognized
  • Interrupt Rating 200kA at 250VAC
  • Diameter 1-1/2"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 200k A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list