Skip Content
FUSE,SEMICONDUCTOR,BLADE,FWX,300A,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,SEMICONDUCTOR,BLADE,FWX,300A,2

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XF03
  • Mfr. Model # 4XF03
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Element Single
  • Fuse Amps 300 A
  • Item Fuse
  • Length 3-27/32"
  • Voltage Rating 250VAC/250VDC
  • Body Material Ceramic
  • Body Style Bolt-On
  • Speed Fast Acting
  • Interrupt Rating 200kA at 250VAC
  • Functionally Equal To Ferraz/Gould A25X, Littelfuse L25S
  • Series FWX
  • Diameter 1-1/2"
  • Standards CE, UL Recognized
  • Fuse Interrupt Rating 200k A at 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC/DC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List