Skip Content
FUSE,SEMICONDUCTOR,BLADE,FWP,175A,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,SEMICONDUCTOR,BLADE,FWP,175A,7

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F428
  • Mfr. Model # 6F428
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Fuse Amps 175 A
  • Element Single
  • Item Fuse
  • Length 5-3/32"
  • Voltage Rating 700VAC/700VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Fuse Holder Code B
  • Series FWP
  • Speed Fast Acting
  • Interrupt Rating 200kA at 700VAC, 50kA at 700VDC
  • Standards CE, UL Recognized
  • Functionally Equal To Ferraz/Gould A70P, Littelfuse L70S
  • Diameter 1-1/2"
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 700 VAC, 50k A at 700 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list