Skip Content
FUSE,SEMICOND.,FWX,35A,250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,SEMICOND.,FWX,35A,250V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DM19
  • Mfr. Model # 1DM19
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 35 A
  • Item Fuse
  • Element Single
  • Length 3-3/16"
  • Voltage Rating 250VAC/250VDC
  • Body Material Ceramic
  • Body Style Bolt-On
  • Speed Fast Acting
  • Series FWX
  • Interrupt Rating 200kA at 250VAC
  • Functionally Equal To Ferraz/Gould A25X, Littelfuse L25S
  • Standards CE, UL Recognized
  • Diameter 13/16"
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list