Skip Content
FUSE,SEMICOND.,FWA,25A,150V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,SEMICOND.,FWA,25A,150V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XC76
  • Mfr. Model # 4XC76
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 25 A
  • Element Single
  • Length 1-1/2"
  • Item Fuse
  • Body Material Melamine
  • Voltage Rating 150VAC/150VDC
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code D
  • Series FWA
  • Speed Fast Acting
  • Interrupt Rating 100kA at 150VAC/150VDC
  • Diameter 13/32"
  • Fuse Voltage Rating 150 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 150 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list