Skip Content
FUSE,SEMICOND.,FAST ACTING,FWA,60A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,SEMICOND.,FAST ACTING,FWA,60A,

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F253
  • Mfr. Model # 6F253
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 60 A
  • Element Single
  • Item Fuse
  • Length 2"
  • Voltage Rating 150VAC/150VDC
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Speed Fast Acting
  • Series FWA
  • Interrupt Rating 100kA at 150VAC/150VDC
  • Diameter 13/16"
  • Fuse Voltage Rating 150 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 150 VAC/DC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List