Skip Content
FUSE SCREW-IN 20A 4/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE SCREW-IN 20A 4/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSTL20
  • Mfr. Model # TL20
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 20 A
  • Body Style Screw-In (Type S)
  • Body Material Ceramic
  • Series TL
  • Functionally Equal To Ferraz/Gould and Littelfuse Type TL
  • Standards CE, UL 248-11 Guide JEFV
  • Fuse Interrupt Rating 10k A at 125 VAC
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List