Skip Content
FUSE RENEWABLE 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE RENEWABLE 250V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSREN50
  • Mfr. Model # REN50
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 50 A
  • Item Fuse
  • Length 3"
  • Voltage Rating 250VAC
  • Class H
  • Body Style Cylindrical (Non-Rejection)
  • Series REN
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould RF, Littelfuse RLN
  • Interrupt Rating 10kA at 250VAC
  • Body Material Melamine
  • Diameter 13/16"
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 10k A at 250 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List