Skip Content
FUSE,RENEWABLE,25 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,RENEWABLE,25 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EM38
  • Mfr. Model # 1EM38
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 25 A
  • Item Fuse
  • Length 5"
  • Voltage Rating 600VAC
  • Body Material Melamine
  • Series RES
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Class H
  • Functionally Equal To Ferraz/Gould RF, Littelfuse RLN
  • Diameter 13/16"
  • Interrupt Rating 10kA at 600VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list