Skip Content
FUSE REDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE REDUCER

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNO.663
  • Mfr. Model # NO.663
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1306
  • Shipping Weight 0.15 lbs

Product Details

Fuse reducer for 600 V Class H & K fuses, 30 amp in 60 amp holder.

Technical Specs

  • Item Fuse Reducer
  • Standards UL Listed (E12853), CSA Certified (CLR47235)
  • Rejection / Nonrejection Nonrejection
  • Fuse Reducer Amp Range Up to 30
  • Use Reducer with Fuse Class H, K
  • Fuse Reducer Voltage 600 VAC
  • Fuse Holder Max. Amps 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list