Skip Content
FUSE REDUCER 60A-30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE REDUCER 60A-30A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNO.263R
  • Mfr. Model # NO.263R
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Fuse Reducer
  • Standards UL Listed (E12853), CSA Certified (CLR47235)
  • Use Reducer with Fuse Class RK1, RK5
  • Fuse Reducer Amp Range Up to 30
  • Fuse Reducer Voltage 250 VAC
  • Fuse Holder Max. Amps 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List