Skip Content
FUSE PULLER NYLON 1-1-3/4 DIA FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE PULLER NYLON 1-1-3/4 DIA FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFP3
  • Mfr. Model # FP3
  • UNSPSC # 27113102
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.19 lbs

Product Details

Medium fully insulated nylon fuse puller with no-slip handles and protective finger stops. Applications: 1 inch to 1-3/4 inches diameter fuses.

Technical Specs

  • Size Large
  • Item Fuse Pullers
  • For Use With 70-200 A, 250 V and 35-200 A, 600 V
  • Colour Gray
  • Material Nylon
  • Description/Special Features Nonslip Handles with Protective Finger Stops
  • Insulated / Uninsulated Insulated
  • Overall Length 8.525"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list