Skip Content
FUSE PLUG T/D 125V 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE PLUG T/D 125V 2A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSS2
  • Mfr. Model # S2
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 2 A
  • Item Fuse
  • Body Material Ceramic
  • Body Style Screw-In (Type S)
  • Functionally Equal To Ferraz/Gould and Littelfuse Type S
  • Series S
  • Standards CE, Type S, UL 248-11 Guide JFHR, CSA Class 1423-01
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list