Skip Content
FUSE PLUG NON-DELAY 125V 25AMP CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE PLUG NON-DELAY 125V 25AMP CSA

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSP25PK4
  • Mfr. Model # P25PK4
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1306
  • Shipping Weight 0.2 lbs

Product Details

P Series plug fuses are used for residential loads and non-motor industrial circuits. 10,000 amp interrupting rating. Rated 125 VAC.

Technical Specs

  • Fuse Voltage Rating 125 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List