Skip Content
Discontinued with Replacement
FUSE PLUG NON-DELAY 125V 25AMP CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE PLUG NON-DELAY 125V 25AMP CSA

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSP25
  • Mfr. Model # P25
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
FUSE PLUG NON-DELAY 125V 25AMP CSA

Price: NA

Product Details

Plug fuse, fast-acting, 25 amp, 125 VAC.

Technical Specs

  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list