Skip Content
FUSE PLUG NON-DELAY 125V 15 AMP 4PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE PLUG NON-DELAY 125V 15 AMP 4PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSP15PK4
  • Mfr. Model # P15PK4
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1306
  • Shipping Weight 0.06 lbs

Product Details

Plug fuse, fast-acting, 15 amp, 125 VAC.

Technical Specs

  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list