FUSE,PLUG,10 A,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,PLUG,10 A,PK4

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F468
  • Mfr. Model # 6F468
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 10 A
  • Body Style Screw-In (Type W)
  • Series W
  • Body Material Ceramic
  • Functionally Equal To Ferraz/Gould and Littelfuse Type W
  • Standards CE, UL 248-11 Guide JEFV
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list