Skip Content
FUSE,PLUG,10 A,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,PLUG,10 A,PK4

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CZ11
  • Mfr. Model # 1CZ11
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 10 A
  • Body Material Ceramic
  • Series S
  • Body Style Screw-In (Type S)
  • Functionally Equal To Ferraz/Gould and Littelfuse Type S
  • Standards CE, Type S, UL 248-11 Guide JFHR, CSA Class 1423-01
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 125 VAC
  • Fuse Interrupt Rating 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list