Skip Content
FUSE PIN INDICATING 8A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE PIN INDICATING 8A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNA8
  • Mfr. Model # FNA8
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 8 A
  • In Line Fuseholder D
  • Length 1-1/2"
  • Item Fuse
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code D
  • Class Supplemental
  • Series FNA
  • Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Fuse Interrupt Rating 10 kA at 125 VAC
  • Fuse Voltage Rating 125 VAC
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list