Skip Content
FUSE,PHOTOVOLTAIC,HP6M,1A,600VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,PHOTOVOLTAIC,HP6M,1A,600VDC

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15D787
  • Mfr. Model # 15D787
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1 A
  • Item Fuse
  • Length 1-1/2"
  • Body Material GMG
  • Class Midget
  • Series HP6M
  • Diameter 13/32"
  • Standards UL 2579 Listed, CSA Certified, IEC G0269-6 Approved
  • Fuse Voltage Rating 600 VDC
  • Fuse Interrupt Rating 10000 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list