FUSE,PHOTOVOLTAIC,HP10M,8A,1000VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,PHOTOVOLTAIC,HP10M,8A,1000VDC

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15D786
  • Mfr. Model # 15D786
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Element Single
  • Fuse Amps 8 A
  • Item Fuse
  • Length 1-1/2"
  • Body Material GMG
  • Series HP10M
  • Standards UL 2579 Listed, CSA Certified, IEC G0269-6 Approved
  • Class Midget
  • Diameter 13/32"
  • Fuse Interrupt Rating 10000 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list