Skip Content
FUSE,PHOTOVOLTAIC,HP10M,10A,1000VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,PHOTOVOLTAIC,HP10M,10A,1000VDC

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15D776
  • Mfr. Model # 15D776
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fuse Amps 10 A
  • Element Single
  • Length 1-1/2"
  • Body Material GMG
  • Item Fuse
  • Series HP10M
  • Standards UL 2579 Listed, CSA Certified, IEC G0269-6 Approved
  • Diameter 13/32"
  • Class Midget
  • Fuse Interrupt Rating 10000 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list