Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNOS50
  • Mfr. Model # NOS50
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.36 lbs

Product Details

One-time general purpose fuse, 50 amp, 600 volts AC, 50,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Single
  • Fuse Amps 50 A
  • Item Low Voltage Fuse
  • Voltage Rating 600 VAC
  • Body Material Melamine
  • Length 5-1/2"
  • Body Style Cylindrical
  • Class K5
  • Series NOS
  • Interrupt Rating 50 kA at 600 VAC
  • Diameter 1-1/16"
  • Standards CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould OTS, Littelfuse NLS
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 50k A at 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List