Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNOS400
  • Mfr. Model # NOS400
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 400 A
  • Voltage Rating 600VAC
  • Length 11-5/8"
  • Item Fuse
  • Body Style Blade (Non-Rejection)
  • Body Material Melamine
  • Class H
  • Series NOS
  • Speed Fast Acting
  • Diameter 2-19/32"
  • Standards CE, UL Listed, Class H, Guide JDDZ, STD 248-6, CSA Certified Class 1421-01
  • Interrupt Rating 10kA at 600VAC
  • Functionally Equal To Ferraz/Gould OTS, Littelfuse NLS
  • Fuse Interrupt Rating 10k A at 600 VAC
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List