Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNOS15
  • Mfr. Model # NOS15
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.2 lbs

Product Details

One-time general purpose fuse, 15 amp, 600 volts AC, 50,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Single
  • Fuse Amps 15 A
  • Length 5"
  • Item Low Voltage, Branch Circuit Fuses
  • Body Material Melamine
  • Body Style Cylindrical
  • Class K5 and H
  • Series NOS
  • Functionally Equal To Ferraz/Gould Ots, Littelfuse Nls
  • Diameter 13/16"
  • Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Renewable / Nonrenewable Nonrenewable
  • Fuse Interrupt Rating 50 kA at 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list