Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON6
  • Mfr. Model # NON6
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.04 lbs

Product Details

One-time general purpose fuse, 6 amp, 250 volts AC, 50,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • Fuse Amps 6 A
  • Length 2"
  • Diameter 9/16"
  • Element Single
  • Item Low Voltage, Branch Circuit Fuses
  • Body Material Melamine
  • Class K5 and H
  • Body Style Cylindrical
  • Series NON
  • Functionally Equal To Mersen/Ferraz Shawmut Ot
  • Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Renewable / Nonrenewable Nonrenewable
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 50 kA at 250 VAC, 50 kA at 125 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list