Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON300
  • Mfr. Model # NON300
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 300 A
  • Body Material Melamine
  • Voltage Rating 250VAC
  • Length 8-5/8"
  • Body Style Blade (Non-Rejection)
  • Class H
  • Series NON
  • Speed Fast Acting
  • Interrupt Rating 10kA at 250VAC
  • Diameter 2-1/16"
  • Standards CE, UL Listed, Class H, Guide JDDZ, STD 248-6, CSA Certified Class 1421-01
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 10k A at 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list