Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON250
  • Mfr. Model # NON250
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 1.62 lbs

Product Details

One-time general purpose fuse, 250 amp, 250 volts AC, 50,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • Fuse Amps 600 A
  • Length 8-5/8"
  • Diameter 2.59"
  • Element Single
  • Body Style Melamine
  • Item General Purpose Fuses
  • Body Material Melamine
  • Voltage Rating 250 VAC
  • Speed Fast-Acting
  • Series NON
  • Interrupt Rating 10 kVA at 125 VAC
  • Functionally Equal To LPN-RK Dual-Element
  • Standards CSA Certified, Class 1421-01, File 53787
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10k A at 125 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List