Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON150
  • Mfr. Model # NON150
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.75 lbs

Product Details

One-time general purpose fuse, 150 amp, 250 volts AC, 10,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Single
  • Fuse Amps 150 A
  • Item Low Voltage Fuse
  • Length 7-1/8"
  • Body Material Melamine
  • Body Style Blade
  • Class H
  • Functionally Equal To Ferraz OT
  • Series NON
  • Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787
  • Indicating / Nonindicating Non-Indicating
  • Diameter 1-9/16"
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 10 kA at 125 VAC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list