FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON100
  • Mfr. Model # NON100
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.3 lbs

Product Details

One-time general purpose fuse, 100 amp, 250 volts AC, 10,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • Length 5-7/8"
  • Item Low Voltage Fuse
  • Fuse Amps 100 A
  • Element Single
  • Body Material Melamine
  • Series NON
  • Class H
  • Body Style Blade
  • Functionally Equal To Ferraz OT
  • Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Diameter 1-1/16"
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10 kA at 250 VAC, 10 kA at 125 VDC
  • Fuse Voltage Rating 250 VAC/125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list