Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON10
  • Mfr. Model # NON10
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.05 lbs

Product Details

One-time general purpose fuse, 10 amp, 250 volts AC, 50,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • Element Single
  • Fuse Amps 10 A
  • Item Low Voltage, Branch Circuit Fuses
  • Voltage Rating 250 VAC/125 VDC
  • Length 2"
  • Body Material Melamine
  • Class K5 and H
  • Series NON
  • Body Style Cylindrical
  • Functionally Equal To Ferraz Ot
  • Speed Fast Acting
  • Interrupt Rating 50 kA at 250 VAC, 50 kA at 125 VDC
  • Diameter 9/16"
  • Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Renewable / Nonrenewable Nonrenewable
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 50k A at 250 VAC, 50k A at 125 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List