Skip Content
FUSE ONE TIME GLASS K-5/ CLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME GLASS K-5/ CLASS H

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON1
  • Mfr. Model # NON1
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.02 lbs

Product Details

One-time general purpose fuse, 1 amp, 250 volts AC, 50,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • Length 2"
  • Fuse Amps 1 A
  • Diameter 9/16"
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list