Skip Content
FUSE ONE-TIME GEN PURP 600V 35 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE ONE-TIME GEN PURP 600V 35 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNOS35
  • Mfr. Model # NOS35
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Element Single
  • Fuse Amps 35 A
  • Item Fuse
  • Length 5-1/2"
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Melamine
  • Functionally Equal To Ferraz/Gould OTS, Littelfuse NLS
  • Series NOS
  • Class K5
  • Diameter 1-1/16"
  • Standards CE, UL Listed, Class K5, Guide JDDZ, STD 248-9, CSA Certified Class 1421-01
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 50 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list