Skip Content
FUSE ONE TIME CLASS P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME CLASS P

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSPON25
  • Mfr. Model # PON25
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.06 lbs

Product Details

Canadian standard type P one-time general purpose fuse, 25 amp, 250 volts AC, 50,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • Length 2"
  • Element Dual
  • Item Fuse, Low Voltage
  • Fuse Amps 25 A
  • Voltage Rating 250 VAC
  • Series PON
  • Body Style Cylindrical
  • Body Material Fiberglass
  • Interrupt Rating 10 kA @ 250 VAC
  • Speed Time Delay
  • Indicating / Nonindicating Non-Indicating
  • Standards CE, CSA C22.2, No. 59.1
  • Diameter 9/16"
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List